Male, Plug, Cam-Type, Double Set Screw, 350-500 MCM, Yellow
Item #: 194704
Cat #: 17D22-Y
UPC: 078477991114
Sign In or Register to view pricing and more.
Male, Plug - Complete, Detachable, Double Set Screw, 350-500mcm Awg, 690 Amp Max., 17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Yellow
Overview
Male, Plug - Complete, Detachable, Double Set Screw, 350-500mcm Awg, 690 Amp Max., 17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Yellow
17 Series Taper Nose, Male Plug, Contact and Insulator, Detachable, 350-500MCM Awg, Yellow
Also known as: 078477991114, 17D22-Y
Specifications
Gender: | Male |
Amps: | 690 |
Type: | Plug, Cam-Type |
Material: | Thermoplastic Vulcanizate (TPV) |
Color: | Yellow |
Gender: | Male |
Type: | Plug, Cam-Type |
Color: | Yellow |
Amps: | 690 |
Material: | Thermoplastic Vulcanizate (TPV) |
Customer Reviews
No reviews for this product
(0)