![Male, Plug, Cam-Type, Double Set Screw, 350-500 MCM, Orange Male, Plug, Cam-Type, Double Set Screw, 350-500 MCM, Orange](https://rexel-cdn.com/products/image.jpg?i=6AA5F926-E5D6-4E14-820D-7842AC12C7B7&f=420)
Male, Plug, Cam-Type, Double Set Screw, 350-500 MCM, Orange
Item #: 194703
Cat #: 17D22-O
UPC: 078477991121
Sign In or Register to view pricing and more.
Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 350-500MCM AWG, 690 Amp Max, 17 Series Taper Nose - Orange
Overview
Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 350-500MCM AWG, 690 Amp Max, 17 Series Taper Nose - Orange
Male Plug, Contact and Insulator, Detachable, 350-500MCM Awg, 17 Series Taper Nose, Orange
Also known as: 078477991121, 17D22-O
Specifications
Gender: | Male |
Color: | Orange |
Amps: | 690 |
Type: | Plug, Cam-Type |
Material: | Thermoplastic Vulcanizate (TPV) |
Gender: | Male |
Amps: | 690 |
Material: | Thermoplastic Vulcanizate (TPV) |
Color: | Orange |
Type: | Plug, Cam-Type |
Customer Reviews
No reviews for this product
(0)