Male, Plug, Cam-Type, Double Set Screw, 350-500 MCM, Brown
Item #: 194702
Cat #: 17D22-H
UPC: 078477991138
Sign In or Register to view pricing and more.
Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 350-500MCM AWG, 690 Amp Max, 17 Series Taper Nose - BROWN
Overview
Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 350-500MCM AWG, 690 Amp Max, 17 Series Taper Nose - BROWN
Male Plug, Contact and Insulator, Detachable, 350-500MCM Awg, 17 Series Taper Nose, Brown
Also known as: 078477991138, 17D22-H
Specifications
Color: | Brown |
Gender: | Male |
Amps: | 690 |
Type: | Cam-Type Connector |
Material: | Thermoplastic Vulcanizate (TPV) |
Color: | Brown |
Amps: | 690 |
Material: | Thermoplastic Vulcanizate (TPV) |
Gender: | Male |
Type: | Cam-Type Connector |
Customer Reviews
No reviews for this product
(0)