Female, Panel Receptacle, 90 Deg., 250-750 MCM, Threaded Stud, Cam-Type, Yellow

Item #: 194696

Cat #: 17R22-Y

UPC: 078477991985

Documents & Guides
17 Series Female Panel Receptacle, Cam-Type, 90-Degree, Taper Nose, Threaded Stud, Industrial Grade, 250-750MCM, 690 Amp - Yellow
Sign In or Register to view pricing and more.

No associated products found.

Overview

17 Series Female Panel Receptacle, Cam-Type, 90-Degree, Taper Nose, Threaded Stud, Industrial Grade, 250-750MCM, 690 Amp - Yellow
17 Series Taper Nose, Female, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, Yellow
Also known as: 078477991985, 17R22-Y

Specifications

Gender: Female
Mounting: Panel
Amps: 690
Type: Panel Receptacle
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
Gender: Female
Amps: 690
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Panel
Type: Panel Receptacle
Color: Yellow

Customer Reviews

No reviews for this product
(0)