8' 40W T8 LED Lamp, 50K

Item #: 1946781

Cat #: KT-LED40T8-96GC-850-D2

UPC: 843654140056

Documents & Guides
No Documents Available
96IN 40W T8 SINGLE PIN 5000K 120-277V LINE VOLTAGE LED TUBE
Sign In or Register to view pricing and more.

No associated products found.

Overview

96IN 40W T8 SINGLE PIN 5000K 120-277V LINE VOLTAGE LED TUBE
Also known as: 843654140056, KT-LED40T8-96GC-850-D2

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 40
Shape: T8 (Tubular)
Light Technology: LED
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Safety Coated Glass
Wattage: 40
Light Technology: LED

Customer Reviews

No reviews for this product
(0)