Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Disconnect Enclosure with Clamps, Type 4X, 48.00x37.38x12.00 , SS Type 316L
Overview
Disconnect Enclosure with Clamps, Type 4X, 48.00x37.38x12.00 , SS Type 316L
For disconnect applications in which a clamp-secured door is preferred, this enclosure features clamps on three sides to keep liquids and contaminants from entering and a preferred cutout that accepts major brand disconnect switches and circuit breakers.
Also known as: 783510766405, A48HS3712SS6LP
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)