This product has been discontinued.
Emergency Light, Krypton, 27W, 6V, Black
Item #: 194665
Cat #: ELM627B
UPC: 784231014059
Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, Krypton, 27W, 6V, BlackEmergency Light, Krypton, 27 Watt, 6 Volt, Color: Black
Overview
Emergency Light, Krypton, 27W, 6V, BlackEmergency Light, Krypton, 27 Watt, 6 Volt, Color: Black
Also known as: 784231014059, ELM627B
Specifications
Color: | Black |
Wattage: | 27 |
Volts AC: | 6 |
Type: | Emergency Light |
Color: | Black |
Volts AC: | 6 |
Wattage: | 27 |
Type: | Emergency Light |
Customer Reviews
No reviews for this product
(0)