C-H DT364UWKN DOUBLE THROW SW

Item #: 1946642

Cat #: DT364UWKN

UPC: 786679185599

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
C-H DT364UWKN DOUBLE THROW SW

Overview

C-H DT364UWKN DOUBLE THROW SW
Also known as: 786679185599, DT364UWKN

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)