Head for illuminated push button, XB4, metal, green flush, 22mm, universal LED, push-push, unmarked

Item #: 19464

Cat #: ZB4BH033

UPC: 785901382058

Sign In or Register to view pricing and more.
Head for illuminated push button, Harmony XB4, metal, green flush, 22mm, universal LED, push-push, unmarked

Overview

Head for illuminated push button, Harmony XB4, metal, green flush, 22mm, universal LED, push-push, unmarked
This Harmony XB4, illuminated flush green button head for integral LED operates with a latched push-push mechanism. This illuminated button head for integral LED provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to illuminated, clear color and by touch due to flush element, minimizing errors in machine control. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. It provides high brightness for easy identification of function and operation mode, even in brightly lit environments.
Also known as: 785901382058, ZB4BH033

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)