Operator Interface, 15" Color, Touch Screen, Key Pad, 24VDC, Conformal Coated

Item #: 1946124

Cat #: 2711P-B15C22D9PK

UPC: 191326561303

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, 15 Inch XGA TFT, Color, Touch Screen, Key Pad, 24 Volt DC, Windows CE OS License Pro, Performance Model, Conformal Coated

Overview

Operator Interface, 15 Inch XGA TFT, Color, Touch Screen, Key Pad, 24 Volt DC, Windows CE OS License Pro, Performance Model, Conformal Coated
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 191326561303, 2711P-B15C22D9PK

Specifications

Mounting: Panel
Volts DC: 24
Size: 15 in
Type: Operator Interface
Mounting: Panel
Size: 15 in
Volts DC: 24
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)