2x4' LED Center Basket Troffer, 4098L/40K

Item #: 1946087
Cat #: BLC-2X4-4000LM-40K-ADSM
UPC: 193048323511
Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Center Basket Troffer, 32 Watt, 120-277V, 4098 Lumens, Curved Smooth Diffuser, Color Temperature: 4000K

Overview

2 Ft. x 4 Ft. LED Center Basket Troffer, 32 Watt, 120-277V, 4098 Lumens, Curved Smooth Diffuser, Color Temperature: 4000K
The BLC troffer delivers soft, glare-free, ambient lighting in a popular center-basket design. The slim profile of the fixture coupled with energy-saving LED technology make the BLC an ideal choice for renovation or new construction.
Also known as: 193048323511, BLC-2X4-4000LM-40K-ADSM

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Length: 4 ft
Width: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 2 ft
Volts AC Range: 120 - 277
Wattage: 32
Length: 4 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)