Breaker, Miniature, 1P, 2A, 120/277VAC, 65VDC, DIN Rail Mount

Item #: 194591

Cat #: MG24501

UPC: 785901880967

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 1-Pole, 2 Amp, 120/277 Volt AC, 65 Volt DC, D Curve, DIN Rail Mount

Overview

Breaker, Miniature, 1-Pole, 2 Amp, 120/277 Volt AC, 65 Volt DC, D Curve, DIN Rail Mount
Also known as: 785901880967, MG24501

Specifications

Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 2
Volts AC: 120, 277
Poles: 1
Amps: 2
Mounting: DIN Rail
Volts DC: 65

Customer Reviews

No reviews for this product
(0)