ABB SU204MR-K50

Item #: 1945805

Cat #: SU204MR-K50

UPC: 016779959616

Sign In or Register to view pricing and more.
Documents & Guides
ABB SU204MRK50 MCB SU200MR RT

Overview

ABB SU204MRK50 MCB SU200MR RT
Also known as: 016779959616, SU204MR-K50

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 50
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve K
Mounting: DIN Rail
Amps: 50
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)