Rope Light, 33', .18W, 3.5V, Clear

Item #: 194528

Cat #: BLR-10-33-32

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Rope Light, 33 Foot, .18 Watt, 3.5 Volt, Clear, 3/8 Inch Diameter, Bulk Packaging

Overview

Rope Light, 33 Foot, .18 Watt, 3.5 Volt, Clear, 3/8 Inch Diameter, Bulk Packaging
Also known as: BLR-10-33-32

Specifications

Color: Clear
Volts AC: 120
Diameter: 3/8 in
Length: 33 ft
Wattage: 0.180
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Diameter: 3/8 in
Wattage: 0.180
Light Technology: Incandescent
Volts AC: 120
Length: 33 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)