Wall Wash Trim, w/ Baffle, 6", Black Baffle/White Trim

Item #: 194526

Cat #: B611P-WH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Wall Wash Trim, w/ Baffle, 6 in, Black Baffle/White Trim

Overview

Wall Wash Trim, w/ Baffle, 6 in, Black Baffle/White Trim
Also known as: B611P-WH

Specifications

Color: Black, White
Type: Wall Wash, Trim
Diameter: 6 in
Color: Black, White
Diameter: 6 in
Type: Wall Wash, Trim

Customer Reviews

No reviews for this product
(0)