MIDGET FUSEBLOCK 600V 30A 2P S

Item #: 194505

Cat #: 30312

UPC: 782001757885

Sign In or Register to view pricing and more.
Mersen midget fuse blocks accommodate all 30 ampere 1-1/2ö x 13/32ö midget fuses. A choice of box, screw, or pressure-plate connectors fit a wide range of stranded or solid copper wire. Insulators are glass-filled polycarbonate (GFPC) with verified dielectric strength in excess of 2500V. Fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy. 600 Volts 30 amps 2 poles Screw With Double Quick Connects connection.

Overview

Mersen midget fuse blocks accommodate all 30 ampere 1-1/2ö x 13/32ö midget fuses. A choice of box, screw, or pressure-plate connectors fit a wide range of stranded or solid copper wire. Insulators are glass-filled polycarbonate (GFPC) with verified dielectric strength in excess of 2500V. Fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy. 600 Volts 30 amps 2 poles Screw With Double Quick Connects connection.
Also known as: 782001757885, 30312

Specifications

Phase: 2
Class: Midget
Phase: 2
Class: Midget

Customer Reviews

No reviews for this product
(0)