15 Amp, 125 Volt, Mountable NEMA 5-15R, Gray

Item #: 19450

Cat #: 16252-DIN

UPC: 078477122341

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, DIN-Rail Mountable Modules Receptacle, Straight Blade, Industrial Grade, Grounding, Standard Duplex, Terminal Block Wired, Strap - Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, DIN-Rail Mountable Modules Receptacle, Straight Blade, Industrial Grade, Grounding, Standard Duplex, Terminal Block Wired, Strap - Gray.
15 Amp, 125 Volt, Din-Rail Mountable Modules Receptacle, Industrial Grade, Straight Blade, Grounding, Duplex, Gray
Also known as: 078477122341, 16252-DIN, din rail duplex

Specifications

Type: Grounding, Receptacle, Industrial Grade, Duplex
Volts AC: 120
Mounting: DIN Rail
Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Industrial Grade, Duplex
Mounting: DIN Rail
Amps: 15
Volts AC: 120
Color: Gray
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)