LED High Bay, 134 Watt, 18000 Lumen, 500K, 120-277V

Item #: 1944712

Cat #: VHB-18-W-UNV-L850-CD-U

UPC: 080083785902

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 134 Watt, 18000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Wide Distribution, Does Not Include Sensor, Dimensions: 18-27/32" x 14-19/32"

Overview

LED High Bay, 134 Watt, 18000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Wide Distribution, Does Not Include Sensor, Dimensions: 18-27/32" x 14-19/32"
The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays.
Also known as: 080083785902, VHB-18-W-UNV-L850-CD-U

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 18000
Wattage: 134
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 134
Dimmable: Yes
Lumens: 18000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)