DC Drive, Regenerative, 460VAC, 667A, 400HP ND, 298kW, 3PH

Item #: 19446

Cat #: 20P41AD667RA0NNN

UPC: 820919815898

Documents & Guides
DC Drive, Regenerative, 460 Volt AC, 667 Amp, 400 Horse Power Normal Duty, 298 kWatt, 3-Phase, Frame C
Sign In or Register to view pricing and more.

No associated products found.

Overview

DC Drive, Regenerative, 460 Volt AC, 667 Amp, 400 Horse Power Normal Duty, 298 kWatt, 3-Phase, Frame C
Our full line of PowerFlex® DC drive products includes PowerFlex DC digital drives, PowerFlex DC standalone regulators (SAR), and PowerFlex DC field controllers. Our DC solutions can meet the needs of a wide range of demanding applications. They are designed for DC motor applications and retrofits up to 6000 Hp/4000 kW
Also known as: 820919815898, 20P41AD667RA0NNN

Specifications

Phase: 3
Horsepower: 400
Size: C
Mounting: Surface
Volts AC: 460
IP/NEMA Rating: IP20
Amps: 667
Type: Regenerative DC Drive
Phase: 3
Size: C
Volts AC: 460
Amps: 667
Horsepower: 400
Mounting: Surface
IP/NEMA Rating: IP20
Type: Regenerative DC Drive

Customer Reviews

No reviews for this product
(0)