This product may not be available in all locations.

Module, Communications, ControlNet, 5 Mbps, 128 Connections
Item #: 19443
Cat #: 1756-CN2
UPC: 612598324422
Documents & Guides
Module, Communications, ControlNet, Standard Media, 5 Mbsp, 128 Logix Connections, 99 Nodes
Sign In or Register to view pricing and more.
nVent Hoffman
A90P48F1 Panel For Enclosure, Size: 90 x 48", Material/Finish: Steel/White
Item #: 53408
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Module, Communications, ControlNet, Standard Media, 5 Mbsp, 128 Logix Connections, 99 Nodes
Bulletin 1756 ControlLogix® communications modules offer security to encrypt information between controllers and servers to prevent tampering. Allen-Bradley® catalog item 1756-CN2 from Rockwell Automation® is a ControlLogix communications module with 100 connections. It is a ControlNet high performance single channel interface module. Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598324422, 1756-CN2
Specifications
Mounting: | Chassis |
Type: | Communications Module |
Family / Style: | 1756 |
Mounting: | Chassis |
Family / Style: | 1756 |
Type: | Communications Module |
Customer Reviews
No reviews for this product
(0)