Push Button, Harmony XB5, Plastic, Flush, Black, Momentary, 22mm, Unmarked, 1NO

Item #: 194369

Cat #: XB5AA21

UPC: 785901383475

Sign In or Register to view pricing and more.

Overview

Push Button, Harmony XB5, Plastic, Flush, Black, Momentary, 22 mm, Unmarked, 1 Normally Open, 10 Amp, 600 Volt AC
This Harmony XB5, modular black push button operates with a spring return / impulse mechanism and uses screw clamp terminals. This push button provides a simple and robust control to machines and processes. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. Its schematic is clearly distinguishable visually at a distance thanks to clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Also known as: 785901383475, XB5AA21

Specifications

Mounting: Panel
Type: Flush, Pushbutton
Amps: 10
Size: 22.5 mm
Color: Black
Poles: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Amps: 10
Color: Black
Volts AC: 600
Type: Flush, Pushbutton
Size: 22.5 mm
Poles: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)