Compression Lug, Copper, Conductor Size 6

Item #: 194361

Cat #: CLWD-6-14-1

UPC: 783669629514

Sign In or Register to view pricing and more.
Surecrimp Compression Lug, Copper, Conductor Size 6, 2 Holes, 1/4in Bolt Size, 1in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Compression Lug, Copper, Conductor Size 6, 2 Holes, 1/4in Bolt Size, 1in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669629514, CLWD-6-14-1

Specifications

Color: Blue
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Blue
Mounting: 2-Hole
Allowable Gauge Range: 6
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)