ETN FAZ-B30/1-SP UL 1077 Industrial

Item #: 1943459

Cat #: FAZ-B30/1-SP

UPC: 015081639759

Sign In or Register to view pricing and more.

Overview

C-H FAZ-B30/1-SP
Also known as: 015081639759, FAZ-B30/1-SP

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve B

Customer Reviews

No reviews for this product
(0)