Servo Motor, 230VAC, 100mm, Size 3, 5000RPM, 50.8mm Length, No Brake

Item #: 194279

Cat #: MPL-A320P-HJ72AA

UPC: 820919979026

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, MPL - Low-Inertia Brushless, 230 Volt, Frame Size 3 = 100 mm, Stack Length 20 = 50.8 mm, 5000 RPM, 2000 Line Incremental Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

Servo Motor, MPL - Low-Inertia Brushless, 230 Volt, Frame Size 3 = 100 mm, Stack Length 20 = 50.8 mm, 5000 RPM, 2000 Line Incremental Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)
MP-Series Low-Inertia motors are available with high performance encoders with a choice of single-turn or multi-turn high-resolution feedback.
Also known as: 820919979026, MPL-A320P-HJ72AA

Specifications

Volts AC: 230
Type: Servo Motor, Low Inertia
Size: 100 mm
RPM: 5000
Volts AC: 230
Size: 100 mm
Type: Servo Motor, Low Inertia
RPM: 5000

Customer Reviews

No reviews for this product
(0)