TeSys LRF - electronic thermal overload relay - 90...150 A - class 10

Item #: 194274

Cat #: LR9F5369

UPC: 785901566007

Sign In or Register to view pricing and more.
TeSys LRF - electronic thermal overload relay - 90...150 A - class 10

Overview

TeSys LRF - electronic thermal overload relay - 90...150 A - class 10
TeSys LR9F electronic overload relay, thermal setting range 90-150A, class 10, for protection of motors 55-75kW@400V. to be mounted directly below a TeSys F 3-pole contactor LC1 F115, F150, F185, use of a support mounting plate LA7F901 is recommended (to be ordered separately). Motor protection includes thermal overload of 1-phase and 3-phase motors, phase failure, phase unbalance, prolonged starting times, stalled rotor conditions. On the front of the relay, it provides a thermal adjustment dial, buttons for test, stop & reset, a trip indicator, trip auxiliary contacts 1NO+1NC. Multi standards certified (IEC, UL, CSA, CCC, Marine), Green Premium compliant (RoHs/Reach).
Also known as: 785901566007, LR9F5369

Specifications

Phase: 3
Poles: 3
Class: 10
Type: Thermal, IEC, Overload Relay
Mounting: Contactor
Width: 120 mm
Volts AC: 600
Standards: California Proposition 65
Amps Range: 90 - 150
Phase: 3
Class: 10
Mounting: Contactor
Volts AC: 600
Amps Range: 90 - 150
Poles: 3
Type: Thermal, IEC, Overload Relay
Width: 120 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)