60AYRP 130V 24/CS 2/SKU

Item #: 19420

Cat #: 60A/Y/RP-130V

UPC: 046135103865

Sign In or Register to view pricing and more.
Incandescent A19 Bulb Shape Yellow Bug Light Medium Aluminum Base 60Watt 130Volt Retail Pack 24Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 10386*

Overview

Incandescent A19 Bulb Shape Yellow Bug Light Medium Aluminum Base 60Watt 130Volt Retail Pack 24Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 10386*
Also known as: 046135103865, 60A/Y/RP-130V

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Lumens: 612
Wattage: 60
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Color: Yellow
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Lumens: 612
Shape: A19 (Arbitrary)
Color: Yellow
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 60
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)