Mechanical Grounding Connector, Cable to Flat, Bronze

Item #: 194192

Cat #: K2C23B1

UPC: 781810257258

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Grounding Connector, Cable to Flat, 2 - 8 AWG (STR), 1 - 10 AWG (SOL), 3/8 Inch Stud, Leaded Bronze Alloy

Overview

Mechanical Grounding Connector, Cable to Flat, 2 - 8 AWG (STR), 1 - 10 AWG (SOL), 3/8 Inch Stud, Leaded Bronze Alloy
Also known as: 781810257258, K2C23B1

Specifications

Size: 3/8 in
Material: Bronze Alloy
Standards: California Proposition 65
Allowable Gauge Range: 8 - 1
Size: 3/8 in
Standards: California Proposition 65
Material: Bronze Alloy
Allowable Gauge Range: 8 - 1

Customer Reviews

No reviews for this product
(0)