Control relay, TeSys K, 2 NO + 2 NC, lt or eq to 690V, 110VDC standard coil

Item #: 19419

Cat #: CA3KN22FD

UPC: 785901744672

Sign In or Register to view pricing and more.
Control relay, TeSys K, 2 NO + 2 NC, lt or eq to 690V, 110VDC standard coil

Overview

Control relay, TeSys K, 2 NO + 2 NC, lt or eq to 690V, 110VDC standard coil
TeSys K control relay, 4 contacts (2NO + 2NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 110V DC control circuit with no inrush consumption, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -25/+50°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium product (RoHS/REACh).
Also known as: 785901744672, CA3KN22FD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)