EGF1SPDTDET3 GFI Sensor,5-10-30

Item #: 1941850

Cat #: EGF1SPDTDET3

UPC: 786685120294

Sign In or Register to view pricing and more.
CONTACT CONFIGURATION Isolated solid state relay ENCLOSURE MATERIAL UL94 V0 flammability rated plastic SWITCH TYPE Current switch CONTACT RATING 1A at 240Vac INPUT VOLTAGE 120 Vac CONNECTION Screw terminal OPERATING TEMPERATURE -4° to 122°F (-20° to 50°C) AC CURRENT - MAX 1 A LED INDICATOR Power on: green LED, contact status: red LED

Overview

CONTACT CONFIGURATION Isolated solid state relay ENCLOSURE MATERIAL UL94 V0 flammability rated plastic SWITCH TYPE Current switch CONTACT RATING 1A at 240Vac INPUT VOLTAGE 120 Vac CONNECTION Screw terminal OPERATING TEMPERATURE -4° to 122°F (-20° to 50°C) AC CURRENT - MAX 1 A LED INDICATOR Power on: green LED, contact status: red LED
Eaton CurrentWatch Series Ground Fault Sensor, Current Switch, UL94 V0 Flammability Rated Plastic enclosure, 1A max AC, Isolated Solid State Relay, 1A at 240Vac, Screw Terminals, 120Vac input,2 A at 30 Vdc
Also known as: 786685120294, EGF1SPDTDET3

Specifications

Color: Blue
Color: Blue

Customer Reviews

No reviews for this product
(0)