Rack, PDU, Horizontal, 1RMU, SPD, 15A, 120VAC, 12 x 5-15R Receptacle

Item #: 19417

Cat #: 5500-15N

UPC: 078477981726

Documents & Guides
Rack, Power Distribution Unit, Horizontal, Surge Protection Device, 1RMU, 15 Amp, 120 Volt AC, 12 x 5-15R Receptacles, 12 Foot Cord, No Switch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rack, Power Distribution Unit, Horizontal, Surge Protection Device, 1RMU, 15 Amp, 120 Volt AC, 12 x 5-15R Receptacles, 12 Foot Cord, No Switch
Leviton 5500/5505 devices are designed for mounting on 19-inch racks where transient voltage surge suppression is desired for rack-mounted electronic equipment. Each device offers a total of 12 protected outlets (10 in back and 2 in front) to provide easy plugin convenience for all mounted equipment. Advanced circuit design offers EXTREMEly tight clamping levels and exceptional noise attenuation. Each unit is provided with power, protection, and outlet polarity/ground status LED diagnostics, a resettable overload circuit breaker and a 12-foot power supply cord.
Also known as: 078477981726, 5500-15N

Specifications

Mounting: Rack, Horizontal
Type: Surge Protected
Volts AC: 120
Color: Black
Amps: 15
Size: 1RMU
Length: 12 ft
NEMA Configuration: 5-15R
Mounting: Rack, Horizontal
Volts AC: 120
Amps: 15
Length: 12 ft
Type: Surge Protected
Color: Black
Size: 1RMU
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)