Enclosure, NEMA 1, Hinge Cover, 10 x 10 x 4", Steel/Gray

Item #: 194097

Cat #: N1C101004

UPC: 786725340200

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Hinge Cover, 10 x 10 x 4 Inch, Steel/Gray

Overview

Enclosure, NEMA 1, Hinge Cover, 10 x 10 x 4 Inch, Steel/Gray
Designed for use as control enclosures and instrument cases in areas not required oil-tight and dust-tight specifications.
Also known as: 786725340200, N1C101004

Specifications

Depth: 4 in
Size: 10 x 10 x 4 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Standards: California Proposition 65
Depth: 4 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Size: 10 x 10 x 4 in
Color: Gray
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)