Multimedia Outlet System Insert, HD 15 Video Connector, White

Item #: 19405

Cat #: 41293-HDW

UPC: 078477215029

Sign In or Register to view pricing and more.
Documents & Guides
Mos Insert, HD 15 VGA Video Connector, Female-to-Female, Color: White.

Overview

Mos Insert, HD 15 VGA Video Connector, Female-to-Female, Color: White.
MOS Insert, HD 15 Video Connector, Femail-to-Female, Color White
Also known as: 078477215029, 41293-HDW, VGA insert, DSub

Specifications

Mounting: Insert
Material: Plastic
Gangs: 1
Color: White
Gender: Female/Female
Connector Type: HDMI
Mounting: Insert
Gangs: 1
Gender: Female/Female
Material: Plastic
Color: White
Connector Type: HDMI

Customer Reviews

No reviews for this product
(0)