Incandescent Dimmer, Lyneo, 600W, White

Item #: 193989

Cat #: LX-600PL-WH

UPC: 027557270076

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent and Halogen Dimmer, Lyneo, 600 Watt, 120 Volt, White, Single Pole

Overview

Incandescent and Halogen Dimmer, Lyneo, 600 Watt, 120 Volt, White, Single Pole
Also known as: 027557270076, LX-600PL-WH

Specifications

Wattage: 600
Type: Slide
Volts AC: 120
Color: White
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Light Technology: Halogen
Type: Slide
Color: White

Customer Reviews

No reviews for this product
(0)