Sensor,Inductive Proximity, 20-140VAC, 10-140VDC, M12, NO Output

Item #: 193942

Cat #: IF0312

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Inductive Proximity, M12 x 1 Metal thread, 20 to 140 Volt AC, 10 to 140 Volt DC, Normally Open Output Contact, 3 Wire, 5 mA, 7 mm Sensing Range, Non-Flush Mountable

Overview

Sensor, Inductive Proximity, M12 x 1 Metal thread, 20 to 140 Volt AC, 10 to 140 Volt DC, Normally Open Output Contact, 3 Wire, 5 mA, 7 mm Sensing Range, Non-Flush Mountable
Also known as: IF0312

Specifications

Type: Inductive, Proximity, Sensor
Mounting: Flush
Range: 7 mm
Poles: 1
Material: Brass
Type: Inductive, Proximity, Sensor
Range: 7 mm
Material: Brass
Mounting: Flush
Poles: 1

Customer Reviews

No reviews for this product
(0)