60W T12 Shatter Proof Fluorescent Lamp, 42K

Item #: 193918

Cat #: S6587

UPC: 045923065873

Sign In or Register to view pricing and more.
Fluorescent Shatter Proof Lamp, Designation: F48T12/CW/HO/TF, 70 WTT, T12 Shape, R17d Recessed Double Contact HO/VHO Base, 12000 HR, Lumens: 4050 LM Initial, 4200 DEG K Color Temperature, Cool White 62 CRI, 46 IN Length, 1-1/2 IN Diameter *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Shatter Proof Lamp, Designation: F48T12/CW/HO/TF, 70 WTT, T12 Shape, R17d Recessed Double Contact HO/VHO Base, 12000 HR, Lumens: 4050 LM Initial, 4200 DEG K Color Temperature, Cool White 62 CRI, 46 IN Length, 1-1/2 IN Diameter *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923065873, S6587

Specifications

Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 62
Shape: T12 (Tubular)
Wattage: 60
Lumens: 4050
Type: Shatterproof
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 62
Wattage: 60
Type: Shatterproof
Dimmable: No
Base: Recessed Double Contact (R17d)
Shape: T12 (Tubular)
Lumens: 4050
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)