Conduit to Conduit Clip, 3/4" to 1", Steel

Item #: 19390

Cat #: 16P16P

UPC: 782856822660

Documents & Guides
Conduit to Conduit Clip, Push In, EMT Conduit Size: 1 Inch, Rigid Conduit Size: 3/4 Inch, Material: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit to Conduit Clip, Push In, EMT Conduit Size: 1 Inch, Rigid Conduit Size: 3/4 Inch, Material: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100.
Conduit to Conduit Clip, Push In, EMT Conduit Size: 1 Inch, Rigid Conduit Size: 3/4 Inch, Material: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100.
Also known as: 782856822660, 16P16P

Specifications

Material: Spring Steel
Finish: nVent CADDY Armour
Material: Spring Steel
Finish: nVent CADDY Armour

Customer Reviews

No reviews for this product
(0)