Relay, Overload, Solid State, 3P, 9-27A, Size 1, Direct Mount

Item #: 19389

Cat #: 9065SF120

UPC: 785901749936

Sign In or Register to view pricing and more.

Overview

Relay, Overload, Solid State, 3 Pole, 9 - 27 Amp, Size 1, 600 Volt AC, Separate Mount
Also known as: 785901749936, 9065SF120

Specifications

Poles: 3
Size: 1
Type: Solid State, Overload Relay
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Amps Range: 9 - 27
Poles: 3
Type: Solid State, Overload Relay
Volts AC: 600
Amps Range: 9 - 27
Size: 1
Volts DC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)