Compression Lug, Copper

Item #: 193839

Cat #: CSWS-300-58

UPC: 783669641936

Sign In or Register to view pricing and more.
Surecrimp Compression Lug, Copper, Conductor Size 300, 1 Hole, 5/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Compression Lug, Copper, Conductor Size 300, 1 Hole, 5/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669641936, CSWS-300-58

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Standards: California Proposition 65
Allowable Gauge Range: 300
Stud Size: 5/8 in
Material: Copper
Color: White
Allowable Gauge Range: 300
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 5/8 in

Customer Reviews

No reviews for this product
(0)