Dual Slide Dimmer/Fan, 300W/2.5A, Skylark, White

Item #: 193781

Cat #: S2-LF-WH

UPC: 027557670296

Documents & Guides
Skylark Dual Slide Dimmer and Fan Control, 120V, 300W (Dimmer), 2.5A (Fan), Incandescent/Halogen, Slide-To-Off, 3 Quiet Fan Speeds, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Skylark Dual Slide Dimmer and Fan Control, 120V, 300W (Dimmer), 2.5A (Fan), Incandescent/Halogen, Slide-To-Off, 3 Quiet Fan Speeds, White
Skylark Fan/Light Control, Single-pole, fully variable fan control and dimmer, 120V/300W light, 2.5A fan in white
Also known as: 027557670296, S2-LF-WH

Specifications

Volts AC: 120
Wattage: 300
Color: White
Mounting: Knuckle
Volts AC: 120
Color: White
Wattage: 300
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)