![Conduit Body, Type LB, 4", Aluminum, Form 5, Cover/Gasket Included Conduit Body, Type LB, 4", Aluminum, Form 5, Cover/Gasket Included](https://rexel-cdn.com/products/image.jpg?i=E8E1344E-433A-49CF-B1C4-E6586656176E&f=420)
Conduit Body, Type LB, 4", Aluminum, Form 5, Cover/Gasket Included
Item #:
193774
Cat #:
LB400DCG
UPC:
687855001323
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type LB, 4 Inch, Aluminum, Form 5, Threaded, Cover/Gasket Included, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type LB, 4 Inch, Aluminum, Form 5, Threaded, Cover/Gasket Included, For Use With Rigid/IMC Conduit
EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 687855001323, LB400DCG
Specifications
Type: | Type LB |
Diameter: | 4 in |
Material: | Aluminum |
Type: | Type LB |
Material: | Aluminum |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)