45 Deg Wireway Elbow, Type 12/3R , 6x6, Fiberglass

Item #: 19377

Cat #: F66WE45FG

UPC: 783510190309

Documents & Guides
Wireway Elbow, 45 Degree, Bulletin F25 (Fiberglass Type 12 & 3r Wireway And Trough), Size/Dims: 6" x 6", Material/Finish: Fiberglass
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Elbow, 45 Degree, Bulletin F25 (Fiberglass Type 12 & 3r Wireway And Trough), Size/Dims: 6" x 6", Material/Finish: Fiberglass
Also known as: 783510190309, F66WE45FG

Specifications

IP/NEMA Rating: IP55
Material: Fiberglass
Height: 6 in
Width: 6 in
Angle: 45°
IP/NEMA Rating: IP55
Height: 6 in
Angle: 45°
Material: Fiberglass
Width: 6 in

Customer Reviews

No reviews for this product
(0)