Marker Cards, 1 - 50, Snap-In, Individual, for 1492-L, 3mm x 5mm

Item #: 193759

Cat #: 1492-M3X5H1-50

UPC: 781180900846

Documents & Guides
Marker Cards, 1 - 50, Horizontal, Snap-In, Individual, for 1492-L, 3 mm x 5 mm, 100 per Card, 5 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Marker Cards, 1 - 50, Horizontal, Snap-In, Individual, for 1492-L, 3 mm x 5 mm, 100 per Card, 5 in a Package
The Bulletin 1492 Marker Cards offer a convenient method for providing a standardsize frame around an array of markers. This broad assortment includes labels for terminal blocks (both Allen-Bradley and competitors), wire and cables, and a variety of industrial equipment.
Also known as: 781180900846, 1492-M3X5H1-50

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards
Mounting: Snap On
Type: Marker Cards
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)