Power Supply, 85 - 265VAC/170 - 265VAC Input, 120/220VAC Ouput, 18W, 25A

Item #: 19375

Cat #: 1769-PA4

UPC: 612598276882

Documents & Guides
Power Supply, CompactLogix, 85 - 265 Volt AC/170 - 265 Volt AC Input, 120/220 Volt AC Output, 18 Watts, 25 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Supply, CompactLogix, 85 - 265 Volt AC/170 - 265 Volt AC Input, 120/220 Volt AC Output, 18 Watts, 25 Amp
Allen-Bradley® Bulletin 1769 CompactLogix™ controllers feature integrated safety and provide a common development environment. Catalog item 1769-PA4 from Rockwell Automation® is a CompactLogix Selectable AC 4 A / 2 A power supply. Allen-Bradley and CompactLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598276882, 1769-PA4

Specifications

Wattage: 18
Type: Power Supply
Amps: 25
Volts AC Range: 85 - 265, 170 - 265
Volts AC: 120/220
Wattage: 18
Amps: 25
Volts AC: 120/220
Type: Power Supply
Volts AC Range: 85 - 265, 170 - 265

Customer Reviews

No reviews for this product
(0)