4 AWG Copper Compression Lug

Item #: 193746

Cat #: CLWS-4-38

UPC: 783669630398

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 4, 1 Hole, 3/8in Bolt Size, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 4, 1 Hole, 3/8in Bolt Size, Long Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669630398, CLWS-4-38

Specifications

Color: Gray
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 4
Color: Gray
Volts AC: 600
Stud Size: 3/8 in
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4

Customer Reviews

No reviews for this product
(0)