![Conduit Body, Type LB, 3", Aluminum, Form 5, Cover/Gasket Included Conduit Body, Type LB, 3", Aluminum, Form 5, Cover/Gasket Included](https://rexel-cdn.com/products/image.jpg?i=88E82B0A-9F3B-4B0C-9B14-B9A7619BE366&f=420)
Conduit Body, Type LB, 3", Aluminum, Form 5, Cover/Gasket Included
Item #: 193734
Cat #: LB300DCG
UPC: 687855001309
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type LB, 3 Inch, Aluminum, Form 5, Threaded, Cover/Gasket Included
Overview
Conduit Body, Type LB, 3 Inch, Aluminum, Form 5, Threaded, Cover/Gasket Included
EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 687855001309, LB300DCG
Specifications
Diameter: | 3 in |
Type: | Type LB |
Material: | Aluminum |
Diameter: | 3 in |
Material: | Aluminum |
Type: | Type LB |
Customer Reviews
No reviews for this product
(0)