Galvanized Box, Screw Cover, 10" x 10" x 8"

Item #: 193727

Cat #: A10108GSC

UPC: 783510490898

Sign In or Register to view pricing and more.
Documents & Guides
Galvanized Box / Screw Cover, Bulletin A90GS (Gasketed Screw Cover Type 3R), Size/Dims: 10" x 10" x 8", Material/Finish: Galvanized

Overview

Galvanized Box / Screw Cover, Bulletin A90GS (Gasketed Screw Cover Type 3R), Size/Dims: 10" x 10" x 8", Material/Finish: Galvanized
Also known as: 783510490898, A10108GSC

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Steel

Customer Reviews

No reviews for this product
(0)