Label,THT,B423,4x2,Wht,1000 LBL/RL

Item #: 193711

Cat #: THT-55-423-1

UPC: 662820302452

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Label,THT,B423,4x2,Wht,1000 LBL/RL

Overview

Label,THT,B423,4x2,Wht,1000 LBL/RL
Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification. Glossy white finish with permanent acrylic is thermal transfer printable UL approved;CSA accepted Meets requirements of a halogen-free material per DIN VDE 0472 part 815 Service temperature of -94 to 230° F (-70 to 110° C) A ribbon is required to print this material. Use Part Number IP-R6007 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use R6007 for a different printer
Also known as: 662820302452, THT-55-423-1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)