4-11/16 In Cvr 1 Rsd Sgl Dvc

Item #: 19371

Cat #: 8488D

UPC: 687855627844

Sign In or Register to view pricing and more.
Documents & Guides
App 8488d 4-11/16 1" Rscvr 1g

Overview

App 8488d 4-11/16 1" Rscvr 1g
Also known as: 687855627844, 8488D

Specifications

Mounting: Device
Cubic Inches: 5 in³
Mounting: Device
Cubic Inches: 5 in³

Customer Reviews

No reviews for this product
(0)