Copper Compression Lug, Conductor Size: 1/0 AWG, 1-Hole, Stud Diameter: 3/8".

Item #: 193690

Cat #: CLNS-1/0-38

UPC: 783669635706

Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 1/0, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surecrimp Copper Compression Lug, Conductor Size 1/0, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669635706, CLNS-1/0-38

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 1/0
Material: Copper
Volts AC: 600
Stud Size: 3/8 in
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1/0

Customer Reviews

No reviews for this product
(0)