Power Pack, 277 VAC, 24VDC

Item #: 193669

Cat #: MP277A

UPC: 640181403612

Sign In or Register to view pricing and more.
Documents & Guides
Power Pack, 277 VAC Power Input, 24 VDC Control Input

Overview

Power Pack, 277 VAC Power Input, 24 VDC Control Input
Also known as: 640181403612, MP277A

Specifications

Volts DC: 24
Mounting: Fixture
Volts AC: 277
Color: Black
Type: Power Pack
Volts DC: 24
Volts AC: 277
Type: Power Pack
Mounting: Fixture
Color: Black

Customer Reviews

No reviews for this product
(0)